Inc VAT (20%)
Available in various sizes to fit any need, these high-quality Hex Screwdriver Bits offer convenient double knurls and a 12 point bi-hexagonal side drive design for improved torque.
Features and Benefits
• Manufactured from high quality chrome vanadium, fully polished finish.
• Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily
• The 12 point bi-hexagon side drive design will give a higher torque than normal sockets
• Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking
• Chamfered leading edge ensures easy fastener location
Technical Information
• Overall length: 37mm
• Bit length: 19mm
Standards Met
• Conforms to DIN
Typical Applications
• Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.
Drive Type:
Square
Size System:
Metric
Overall Length:
37
Bit Type:
Hex
Bit Length:
19 mm
Drive Size:
1/4 in