1/4" Square Drive Extension Bars


Select
£1.69 Inc VAT (20%)
Up to 10.5% off


See all variants from £1.69

Description

1/4in. square drive impact extension bars manufactured from high quality chrome molybdenum steel with a black oxidised finish for increased tool lifespan. The permanent laser etched markings allow for quick and easy selection of the right sized tool for the job.

Features and Benefits
• Increases the reach of impact wrench sockets and drivers
• High quality chrome molybdenum steel construction for durability
• Black oxide coating for prolonged tool lifespan
• Permanent laser etched markings for easy tool identification

Typical Applications
• Impact wrenches
• Industrial
• Workshop
• Automotive
• On-site

See full description

Feature Attributes

Size System:
Imperial,Metric
Material:
Chrome Molybdenum
Drive Size:
1/4 in
Finish/Coating:
Black Oxide
Accessory Type:
Extension Bar