0
1
2
3

1/4in. Drive Sockets Screwdriver Bits, Torx


Select
£4.49 Inc VAT (20%)
Up to 23% off


See all variants from £4.49

Description

These Torx screwdriver bits are ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. Each component boasts a double knurl feature that gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location. Available in a range of sizes.

Features and Benefits
• Available in a range of sizes to suit your requirements
• Manufactured from chrome vanadium steel for durability
• Double knurl features makes for a quick tool change even with greasy or oily hands
• 12 point bi-hexagon side drive allows you to deliver more torque than an average design
• Chamfered edge ensures an easy fastener location
• Aluminium free construction ensures non sparking for ultimate safety
• Fully polished finish repels dirt and grime and makes for an easy component clean

Typical Applications
• Construction
• DIY
• Engineering

See full description

Feature Attributes

Bit Type:
Torx
Drive Size:
1/4 in
Socket Type:
Torx Socket
Drive Type:
Square
Socket Depth:
Standard
Material:
Chrome Vanadium Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome