1/4in. Square Drive Standard Length Sockets, Metric


Select
£1.43 Inc VAT (20%)
Up to 10% off


See all variants from £1.43

Description

The Ken-Grip® 1.4in square drive sockets offer a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx Drive sizes. Double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish.

Features and Benefits
• Grips fasteners which are up to 95% rounded off for versatility of use
• Will not damage even worn or rusted fasteners for safe use every time
• Also fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes allowing you to use the product in a wider scope
• Fully chrome plated finish for easy clean
• Unique 'Double-Knurl' design for high grip even when fingers are oily or greasy
• Aluminium-free finish for non-sparking action
• Available in a variety of metric sizes to suit your needs

Typical Applications
• DIY
• Engineering
• Plumbing
• Construction

Standards
• Conform to DIN3124

See full description

Feature Attributes

Drive Type:
Square
Size System:
Metric
Standards Met:
DIN3124
Socket Type:
KenGrip Socket
Drive Size:
1/4 in
Finish/Coating:
Mirror Finish,Polished Chrome
More attributes