Ratchet Torque Wrench


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

34570
Ratchet head is engraved with Nm and lb-in scales on the barrel of the wrench. The micrometer type sleeve allows accurate preset torque values to be set. Supplied in blow mould storage case. Calibration certificate included.

Feature Attributes

Calibration Certificate:
Yes
Body Material:
Steel