0
1
2
3
4
5
6
7

Screwdriver Bit Sockets, 3/8" - Metric


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves. Conform to DIN standards.

Feature Attributes

Drive Size:
3/8 in
Number of Points:
4
Bit Length:
20 mm
Material:
Chrome Vanadium Steel
Drive Type:
Square
Overall Length:
50 mm
More attributes