Screwdriver Bit


£11.99 Inc VAT (20%)

See all variants from £11.99

Description

Norm : NF ISO 1173, ISO 1173
Description :
• Drive 1/4" - 6.35 mm.
• Locking by plunger.
• Length: 50 mm.
Weight: 16 g.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome