Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Security Square Socket Drive Round Head Wood Screw - Steel Zinc Plated - Metric
By Qualfast
See all variants from
£0.69
Inc VAT (20%)
See all variants from
£0.69
Description
Security Square Socket Drive Round Head Wood Screw
Steel Zinc Plated
Metric
Feature Attributes
Thread Size:
4.2
Driving Features:
Square Socket
Head Shape:
Round Head
Grade:
A2
dk (max.):
8
ds:
4.2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome