Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Square Drive Bits
Spark Resistant 1" Sq. Dr. Socket Al-Br
By Kennedy
Reset
Clear All
Socket Size
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description
1" Sq. Dr. Spark Resistant Socket
Aluminium Bronze
**Image for illustration purpose only
Feature Attributes
Standards Met:
DIN3120
Material:
Aluminium Bronze
Number of Pieces:
1
Square Drive:
1 in
Socket Type:
Non-Sparking Socket
Drive Type:
Square
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome