Square Drive Metric Socket Set


£37.99 Inc VAT (20%)

See all variants from £37.99

Description

Manufactured from high quality chrome vanadium with a matt sandblasting finish.
Suitable for garage, workshop and home maintenance. Supplied in a fitted blow moulded plastic case.

Contents:
Hex sockets:
Standard 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.
Deep Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.

Screwdriver bits:
Slotted 4, 5.5, 7mm. PZ No.1, No.2, No.3. Crosspoint No.1, No.2, No.3.
Hex 2, 2.5, 3, 4, 5, 6mm. TX T6, T8, T10, T15, T20, T25, T30, T40.

Accessories:
Sliding T-handle, ratchet handle, 50, 75 and 150mm extension bars, 50 and 150mm wobble extension, 150mm jointed swivel handle, spinner handle, universal joint. Hex bit adaptor.

Feature Attributes

Set Type:
Socket Set
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome