DESCRIPTIONULTRA-LIGHT, SUPER-EFFICIENT, 225 MM DRYWALL SANDER FOR MAXIMIZING PRODUCTIVITY WITH MINIMUM FATIGUE. MAINTENANCE-FREE DESIGN.High frequency brushless motor with integrated converterElectronic overload and thermal protection6 stage adjustable speed with memory functionHours counter and LED error codes indication45° lateral tilt . 90° pitch angleIntegral disc suspension enables even surface preparationOptional extension handle length + 550mmUSE ME FOR…225 mm drywall sander for maximizing productivity with minimum fatigue.