WallDrive Socket 33mm 3/4" Square Drive
Hover to enlarge the image

WallDrive Socket 33mm 3/4" Square Drive

Order Code:
MPN:

See all 196 variants |

Product Description

Forged Chrome Vanadium steel socket, hardened and tempered for added strength. Finished in high chrome for corrosion resistance. WallDrive® socket configuration.

Specifications
MFR Part No.
S34/33
Material
Chrome Vanadium
Weight
0.33kg
Drive
3/4in
Depth
Standard
Size
33mm
Product Type
Sockets
Drive Type
Square

£10.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome