1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Square, Round & Rectangular Toolbits
HSS Cobalt Toolbits - Rectangle Inch
0
1
2

HSS Cobalt Toolbits - Rectangle Inch


Select
See all variants from
£8.19Inc VAT (20%)

See all variants from £8.19

Description

5% Cobalt Rectangular Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

Bevel Angle:
15 °
Overall Length:
6 in
Material:
Cobalt High Speed Steel
Material Grade:
M35
End Angle Type:
Two Beveled Ends
End Shape:
Rectangular
More attributes