HSS Cobalt Toolbits - Square Metric
0
1
2
3
4
5
6
7
8

HSS Cobalt Toolbits - Square Metric


Select
Select
£1.19 Inc VAT (20%)
Up to 33.5% off


See all variants from £1.19

Description

5% Cobalt Square Metric.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

End Shape:
Square
Material:
Cobalt High Speed Steel
Bevel Angle:
15 °
Material Grade:
M35
End Angle Type:
Two Beveled Ends
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome