1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Parting & Grooving/
  5. Square, Round & Rectangular Toolbits
HSS Toolbits - Square Inch
0
1
2

HSS Toolbits - Square Inch


Select
Select
See all variants from
£1.69Inc VAT (20%)

See all variants from £1.69

Description

HSS Square Inch.
Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).

Feature Attributes

Finish/Coating:
Uncoated
End Shape:
Square
Material:
High Speed Steel
Material Grade:
M2
End Angle Type:
Two Beveled Ends
Bevel Angle:
15 °
More attributes