K521 HSS-E - Toolbits Round h9 (Metric)


£16.99 Inc VAT (20%)

See all variants from £16.99

Description

Toolbits Round h9

Feature Attributes

Material:
HSS-E
Applications:
P - Steel and cast steel
System of Measurement:
Metric
Standards:
DIN 4964 A
Product Series:
K521
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome