0
1
2
3
4

7in PTI Rafter Roofing Angle Square 175mm Black Anodised Aluminium

Order Code: ZT5518527S

£7.79 Inc VAT (20%)


Description

Quick Square, is a must-have tool for carpenters and DIY enthusiasts alike. This high-quality tool is crafted from heavy-duty aluminium using CNC machining, ensuring its durability and reliability for any project. The PTI Quick Square stands out with its black anodised finish, offering protection and enhancing longevity. Laser etching ensures accuracy, a crucial aspect for any carpentry or DIY project, making this tool a trustworthy companion for your work. This versatile tool doubles as a protractor, allowing for precise measurement of angles and pitches. It's an invaluable asset for cutting wall shoulders or rafter ends, making your work efficient and accurate. With pre-etched points for common timber sizes, marking has never been easier. The PTI Quick Square is not just a tool, but a testament to quality, reliability, and precision. It's ready when you are, making your work easier and more efficient. Rafter Square Metric 7- & 12-inch, Aluminium Carpenters Roofing Square, Metric Woodwork Square, Triangle Ruler Protractor. Professional Aluminium Rafter Angle Square available in 7” 12" – 175mm and 300mm. Accurate Laser Etched Markings 45 and 90 Degrees—Black Anodised body with machined edges for durability and accuracy.   Professional Aluminium Rafter Angle Square 7" - 175mm Accurate Laser Etched Markings 45 and 90-degree Black Anodised body with machined edges for durability and accuracy Continuous scribing notches

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome