This Trend Digital Angle Rule calculates angles quickly and accurately and is ideal for woodworking, construction and machining. The rule is made from stainless steel with both metric and imperial scale. It has a rule locking function, and is easy to operate. The rule will automatically shut off in 6 minutes. Specification Measuring Range: 0° to 360°Resolution: 0.1°Accuracy: 0.3°