Prestige Tri-Scale Rule


£13.29 Inc VAT (20%)

See all variants from £13.29

Description

The Faithfull Prestige Tri-Scale Engineer and Architect Rules are commonly used to convert ratios with scales when making precision drawings. This model features 6 scales that can be easily recognised thanks to the colour coded inserts. The unique triangular profile keeps fingers away from knife blades when used for cutting or scoring card etc. This heavy-duty version is manufactured from aluminium using computer numerical controlled (CNC) machines. The black anodised finish offers enhanced corrosion protection and the laser engraved scales give outstanding measurement accuracy. Manufactured to the highest standards and covered by a 10 year guarantee.

Feature Attributes

Length:
300 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome