Professional Square


£29.99 Inc VAT (20%)

See all variants from £29.99

Description

This Hultafors Square has been built for precision and durability. Excellent for construction, workshops and carpentry work. Unique assembly technology with strong custom riveting and a 1.5mm thick high-strength stainless steel blade. This provides an extremely durable design which can withstand tough working environments and will last a long time. The stock is made of fully anodized aluminum with a 18mm thick handle. Its high strength stainless steel blade is 45mm wide and 1.5mm thick. This accommodates work with standard stud dimensions and a center line makes it easy to quickly mark out both sides of a stud. It also has scribing notches spaced 5mm apart, these can be used to draw or cut a line parallel along an edge. The precision cut blade and riveting have very small tolerances to provide high precision; angle tolerance ±0.03° (±0.5 mm/m). Made in Europe with full control over working conditions and sustainability.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome