Semi Professional Try Square 200mm (8in) HULV20S

Order Code: ZT1458476S

£12.29 Inc VAT (20%)


Description

This Hultafors square is semi-professional with fibreglass-reinforced ABS plastic stock and millimetre graduations on the upper and lower edges of the blade. The blade is made from stainless steel, measuring 1.0 x 45 mm, and has a fibreglass-framed ABS plastic stock, with an 18 mm wide working surface. The graduations are deep etched, and highly resistant to wear. Size 200mm.

See full description
Specifications for Semi Professional Try Square 200mm (8in) HULV20S
  • MFR Part No.
    HULV20S
  • Blade Type
    Stainless Steel
  • Blade Material
    Stainless Steel
  • Size
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome