1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard
Dual Grip VDE Phillips Screwdrivers
0
1
2
3

Dual Grip VDE Phillips Screwdrivers


3 Variants From
£1.89

Inc VAT (20%)

Up to 16% off
See 3 Product Variants
£1.89

Description

These fully insulated screwdrivers have been VDE tested up to 1000V to ensure maximum user safety. Fitted with professional high grip handles, magnetic tips and chrome vanadium steel blades finished with a black oxide coating for protection. Available in three sizes all with Phillips tips to reduce slippage on fasteners.

Features and Benefits
• Blades are constructed from chrome vanadium steel for optimum resilience
• Available in three sizes to suit your needs
• Black oxide finish protects the product against corrosion as well as wear and tear
• Magnetised tip holds the fastener in place effectively allowing you to deliver optimum torque accurately
• Dual material grip combines the rigidity of polypropylene with a thermoplastic rubber for user comfort, grip and safety
• VDE tested up to 1000V to maximise safety when working on electrics

Typical Applications
• DIY
• Automotive
• Electrical
• Construction

See full description

Feature Attributes

Finish/Coating:

Black Oxide

Blade Material:

Chrome Vanadium

Number of Pieces:

1

Special Features:

Insulated,Magnetized Tip

Handle Material:

Polypropylene,Thermoplastic Rubber

Blade Shape:

Round

More attributes