ERGO Slim VDE Insulated Screwdriver, Phillips


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Bahco ERGO™ Slim VDE Insulated Screwdrivers with slim blades (reduced blade diameter) for Phillips head screws. Blades are 30% slimmer than regular insulated blades for better accessibility. Suitable for work on live equipment, up to 1,000V. Its high-quality blade insulation is moulded directly onto the blade. The phosphate finish tip provides higher accuracy, a precise fit and no flaking. Fitted with a 3-component handle for maximum user comfort. The soft material with a ridged surface provides superior grip and greater force transmission. It's easy to choose the right tip with the colour coded handle and permanent symbol on the domed end. A flat face prevents the screwdriver from rolling away. There is also an integrated hanging hole for easy storage. Screwdriver developed according to the scientific ERGO™ process. Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10,000V. Conforms to: ISO 2380/DIN 5264.

Feature Attributes

Type:
Phillips
Tip Type:
Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome