FatMax Screwdriver, Parallel Slotted


Select
Select
£5.19 Inc VAT (20%)
Up to 5.5% off


See all variants from £5.19

Description

The Stanley FatMax® Parallel tip screwdrivers have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage, and the handle is moulded directly to shaft for a virtually unbreakable bond which gives long life and durability. The soft grip handle provides great grip and reduced fatigue in use. Colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. Parallel tips are ideal if the screw needs to be driven below the material surface.

Feature Attributes

Type:
Parallel
Head Type:
Parallel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome