0
1
2

FatMax Screwdriver Parallel Tip 6.5 x 150mm STA065096

Order Code: ZT1465099S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

The Stanley FatMax Parallel tip screwdrivers have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage, and the handle is moulded directly to shaft for a virtually unbreakable bond which gives long life and durability. The soft grip handle provides great grip and reduced fatigue in use. Colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. Parallel tips are ideal if the screw needs to be driven below the material surface. Type - Parallel Tip Size 6.5mm Blade Length 150mm (6 in)

See full description
Specifications for FatMax Screwdriver Parallel Tip 6.5 x 150mm STA065096
  • Blade Length
    150mm
  • Tip Size
    6.5mm
  • MFR Part No.
    STA065096
  • Type
    Parallel
  • Head Type
    Parallel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome