0
1
2

FatMax Screwdriver Pozidriv Tip PZ2 x 250mm STA062571

Order Code: ZT1465111S

£10.99 Inc VAT (20%)


Description

The Stanley FatMax Pozidriv tip screwdrivers have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage, and the handle is moulded directly to the shaft for a virtually unbreakable bond which gives long life and durability. The soft grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws. Type - Pozidriv Tip Size PZ.2 Blade Length 250mm (10 in)

See full description
Specifications for FatMax Screwdriver Pozidriv Tip PZ2 x 250mm STA062571
  • Tip Size
    PZ2
  • Blade Length
    250mm
  • MFR Part No.
    STA062571

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome