FatMax Stubby Screwdriver, Pozidriv


Select
£5.69 Inc VAT (20%)
Up to 11.5% off


See all variants from £5.69

Description

The Stanley FatMax® Pozidriv tip screwdrivers have a chrome vanadium steel bar which allows high torque and reduces the risk of tip breakage, and the handle is moulded directly to the shaft for a virtually unbreakable bond which gives long life and durability. The soft grip handle gives a perfect combination of great grip and reduced fatigue in use and is colour coded for easy identification of the right tip type for the application. The smooth domed end offers fast, comfortable spinning action and the large diameter handle offers higher torque when driving wood screws.

Feature Attributes

Blade Length:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome