Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Flat Head Screwdrivers
By Toolarrest
Reset
Clear All
Overall Length
Select
Tip Type
Select
See all variants from
£10.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£10.99
Description
Conforms to DIN ISO 2380-2, blade tip DIN ISO 2380-1 Form A. Blade in vanadium plus steel.
Feature Attributes
Screwdriver Type:
Electricians
Handle Material:
Silicone
Standards Met:
DIN ISO 2380-2,DIN ISO 2380-1-Form A
Blade Shape:
Round
Insulated:
No