Insulated Terminal Screwdriver 3.0 x 100mm ITL01870

Order Code: ZT1285725P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The ITL Insulated Terminal Screwdrivers with parallel blades and injection moulded nylon 11 handle which exceeds the requirements of IEC 60900, the industry standard for live line working. In addition, this tool meets the requirements of Category 'C', which requires it to perform at extreme temperatures of -40C to +70C, making it unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on the tool and insulation, plus a 30 day no quibble money back guarantee. International Insulated Terminal Screwdriver. Size 3 x 100mm.

See full description
Specifications for Insulated Terminal Screwdriver 3.0 x 100mm ITL01870
  • MFR Part No.
    UKC-01870
  • Tip Size
    3mm
  • Blade Length
    100mm
  • Type
    Parallel
  • Tip Type
    Parallel
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome