Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Insulated Terminal Screwdriver 3.0 x 75mm
By ITL Insulated Tools Ltd
Order Code:
ZT1285724P
£8.39
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
8.39
https://www.zoro.co.uk/shop/tools-and-machining/standard/insulated-terminal-screwdriver-3-0-x-75mm/p/ZT1285724P
Add to quotation
View all Standard
Description
International Insulated Terminal Screwdriver. Size: 3 x 75mm.
Specifications
Specifications for Insulated Terminal Screwdriver 3.0 x 75mm
MFR Part No.
UKC-01860
Blade Length
75mm
Tip Size
3mm
Type
Parallel
Tip Type
Parallel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome