Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Non Sparking Cu-Be Screwdrivers (1000V)
By EGA Master
See all variants from
£89.99
Inc VAT (20%)
See all variants from
£89.99
Description unavailable
Feature Attributes
Blade Material:
Beryllium Copper
Number of Pieces:
1
Voltage Rating:
1000 V
Type:
Screwdriver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome