Inc VAT (20%)
For your safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds, at the end of the manufacturing cycle. Featuring a 1,000 Volt sheathed round blade and the inline hardening process creates a long lasting tip life and good bar strength.
Features and Benefits
• Handle material is softer for more comfort and is still chemical resistant
• Laser marking gives virtually permanent markings
• CNC tip machining gives better screw fit increasing torque transfer and reducing wear
Series:
Protwist
Standards Met:
ASME B107.600,DIN EN 60900,DIN ISO 8764-1,DIN ISO 8764-2,EN 60900,ISO 8764-1,ISO 8764-2,NF EN 60900,NF ISO 8764-1,NF ISO 8764-2
Tip Type:
Pozi
Insulated:
Yes
Special Features:
Corrosion-Resistant
Screwdriver Type:
Insulated