1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Standard

Protwist Screwdrivers


Select
See all variants from
£5.49Inc VAT (20%)
Up to 5% off

See all variants from £5.49

Description

Good torque transmission and fast screwing speed. Natural grip, excellent comfort. Soft polyurethane zone, polymide core for high resistance to impact, stress, abrasion and chemical agents.
Screwdrivers AN/ANF
For slotted heads - machined blades (ANF10 x 200 has forged blade for optimum tip grain structure). Round shank allows reach into recesses. Matt chrome blade, hardened black tip.

Features and benefits
• Round extra-long shank for difficult and remote access and increased accessibility
• Soft handle material for more comfort that also chemical resistant
• Blade "tri-coating" treatment (Zinc-Nickel-Chromium)
• CNC tip machining gives better screw fit increasing torque transfer and reducing wear

See full description

Feature Attributes

Application:
Electrician,Cabinet,Mechanic
Handle Material:
Plastic
Blade Shape:
Round
Finish/Coating:
Chrome-Plated,Black Oxide
Tip Type:
Slotted
Standards Met:
DIN ISO 2380-2,DIN ISO 2380-1,NF ISO 2380-2,ISO 2380-2,NF ISO 2380-1,ISO 2380-1,ASME B107.600
More attributes