Tekno+ Pozi Through Shank Screwdriver


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

The Bahco Screwdriver for Pozidriv head screws. The double shape handle allows for optimum grip and maximum torque power. Permanent colour codes at both ends of the handle, for a quick identification of the tip. The blade tip is made from high performance alloy steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy. The size and part number are laser branded on the blade for easier identification The Hexagon profile blade and bolster allow the use of a wrench for jobs that require more torque. The blade continues through the handle with no loss of hammer blow energy. Metallic cap gives protection during jobs requiring high impact. Conforms to ISO 8764. Colour coded for quick identification of tip type: Yellow: Slotted.Red: Phillips.Blue: Pozidriv.Green: Torx.Purple: Hexagon (Nutdriver).

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome