VDE Phillips Screwdriver


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

The Hultafors Phillips VDE Screwdriver made with insulated high-quality, hardened steel blade for working on electrical installations up to 1,000 V. Developed for professional use together with craftsmen. Each screwdriver is tested and certified according to IEC 60900.Fitted with a durable PPC plastic handle with a coating of age-resistant and easy-to-grip rubber. This long rubber-coated handle ensures grip for precision and maximal transmission of power. Permanent marking of type and size on the top makes it easy for the user to select the right screwdriver. The handle’s design prevents the screwdriver from rolling on inclined surfaces. There is also a hole in the handle for hanging or securing. Sizes PH1 and PH2 have an extra narrow blade for better access in confined spaces.

Feature Attributes

Type:
Phillips
Tip Type:
Phillips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome