VDE Screwdriver With Ball End


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Working angle approx. 25° in each direction Blade from GEDORE molybdenum-vanadium-Plus tempered steel Blade from molybdenum-vanadium-Plus tempered steel

Feature Attributes

Material:
Molybdenum-vanadium-steel
Standards Met:
EN 60900/IEC60900
Product Type:
Screwdrivers for In-Hex Screws
Maximum Working Angle:
25 °
Blade Shape:
Round