0
1
2

Mighty M-Class Wet & Dry Dust Extractor 21L (110V) Health & Safety Version

Order Code: ZT2818234S

£359.99 Inc VAT (20%)

Currently unavailable

Description

V-TUF's new and improved MIGHTY M-Class Dust Extractor; now with a brand new look and improved health & safety features
This model replaces V-Tuf's original MIGHTY dust extractor, containing all the original features such as M-Class Rated for 99.9% Filtration Efficiency (M-Class = Legal Requirement On All UK Construction Sites), airflow sensor light to alert you when airflow is restricted and washable filters. As well as the above, this new and improved model is now more environmentally friendly and sustainable, with a new 5 Metre Thicker High-Vis Yellow Cable - To help reduce Trips & falls and a 420mm Extra Wide Wet & Dry Floor Sweeper Head. It comes complete with a pack of 10 15L dust bags and produces a massive suction power of 1250W.

THE NEW MIGHTY HSV HAS:
NEW - 5 Metre Thicker High Vis Yellow Cable To help reduce Trips & falls
NEW - 3 Metre Yellow Tough Anti Crush Suction hose with Swivel Hose ends To help reduce Trips & falls
NEW - 420MM Extra Wide Wet & Dry FloorSweeper Head
NEW - Soft Bristle Round Brush & Upholstery tool prevent scratches
NEW - Rubberised Power tool Adapter
NEW - Toughened Stainless Steel Tubes & Elbow
NEW - Heavy Duty Accessories & Extra cleaning tools
NEW - 15 Litre Dust Bags Pack of 10 Included
NEW - Massive Suction Power! 1250 Watt Industrial Long life Motor
NEW - Improved Eco Packaging
Features:
M-Class Rated = 99.9% Filtration Efficiency
Air Flow Sensor Light (when airflow is restricted by clogged filter/hose/full tank etc)
Protects Lungs From Harmful Dust
Washable Filters
Heavy duty Non-Marking Wheels – Toughened removable plastic Base
Can also be used as a Standard Wet & Dry Industrial Vacuum Cleaner – for non-hazardous cleaning
Ideal for reducing dust levels in Workshops & Warehouses
New 5-Metre Thicker High-Vis Yellow Cable - To help reduce Trips & falls
Metre Yellow Tough Anti-Crush Suction hose with Swivel Hose ends
420mm Extra Wide Wet & Dry Floor Sweeper Head
Soft Bristle Round Brush & Upholstery tool – prevent scratches
Rubberised Power tool Adapter
Toughened Stainless Steel Tubes & Elbow
New Heavy-Duty Accessories & Extra cleaning tools
15 Litre Dust Bags - Pack of 10 Included
1250 Watt Industrial Long life Motor
Improved Eco Packaging
Specification:
Voltage: 110V
Airflow: 72 L/Sec (250 cbm/hour)
Suction: 250 mbar
Tank size: 21L (Bag capacity 15L)
Weight: 8kg
Operating noise level (DB9A): 69
Cable length: 5m (Hi-Viz)
Dimensions (H x W x D): 56 x 41 x 38cm
M-Class Rated = 99.9% Filtration Efficiency

See full description
Specifications for Mighty M-Class Wet & Dry Dust Extractor 21L (110V) Health & Safety Version
  • Product Type
    Wet & Dry Dust Extractor
  • Voltage
    110V
  • Power Rating
    1250W
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome