HSS Step Drill Bit 6-30mm FAISD630

Order Code: ZT1280563P

£30.99 Inc VAT (20%)
£32.996% off


Description

Faithfull Step drills are used for cutting varying hole sizes in material up to 4 mm thick without changing the drill bit. Each drill cuts parallel holes within a specific size range, rising in 2mm increments. Sizes 6 to 30 mm. Increments of 2.0 mm. Max thickness 4 mm. Made from HSS ( High-Speed Steel ). Shank 10 mm diameter.

See full description
Specifications for HSS Step Drill Bit 6-30mm FAISD630
  • MFR Part No.
    FAISD630
  • Maximum Size
    30mm
  • Number Steps
    13
  • Minimum Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome