0
1

HSS Tin-Coated 6 - 20mm Step Drill with 1/4in Shank

Order Code: ZT5518671S

£3.49 Inc VAT (20%)


Description

The PTI HSS Tin-Coated Step Drill 6 - 20mm offers a practical solution for drilling a variety of hole sizes with a single bit. Ideal for working with thin materials such as sheet metal up to 6.5mm thick, this step drill provides precise and progressive cutting. Size Range : 6.0 - 20mm, with increments: 6.0, 8.0, 10.0, 12.0, 14.0, 16.0, 18.0, 20mm Material : High-speed steel (HSS), Tin coated Shank Type : 1/4” Hex Drive Features : Self-starting with multiple hole sizes Ideal for thin, rigid materials such as sheet metal Provides a chamfered edge and smooth finish Brand : PTI

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome