VersaDrive Electrical Step Drill - Metric (505040)


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description

The first step drill optimised for use with impact wrenches & impact drivers allowing the user to create holes in seconds. Featuring a spiral flute design with self-starting drill tip, for fast, smooth drilling with a rotary drill or impact wrench and market leading 5mm thick drilling capacity.

VersaDrive® Step Drills have a patented non-slip, Hex shank suitable for use in any standard 1/2" drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Features & Benefits
- Market Leading 5mm thick drilling capacity
- Fast, smooth drilling with minimal kickback
- Specially hardened for impact wrench use
- Precision ground flutes with easy chip clearance
-135° split point angle for easy starting & accuracy
- GoldMax low-friction titanium coating to stop burn out
- High strength, non-slip shank design

Feature Attributes

Overall Length:
75 mm
Pilot Drill Size:
4 mm
Step Depth:
5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome