0
1
2
3

MK9 9 In 1 Radiator + Service Master Key

Order Code: ZT3112737S

£33.99 Inc VAT (20%)


Description

Bahco MK9 9-in-1 Switch Cabinet Multi-Fitting Master Key
The Bahco MK9 master key is suitable for 9 different applications. It is the ideal solution for all usual technical shut-off systems. The 5mm square key is ideal for aerating radiator valves and has a varnished plastic body with a practical securing chain and snap-hook. This model features a double turning mechanism that allows 8 different locks to be positioned.

Features:
Zinc die-casted
Two-way key: 3-5mm
Half-moon locking: 6mm
Securing chain with snap-hook
Triangular locking: 7, 8-9, 10-11 mm
Suitable for 9 different applications
1 wrench for 9 different applications
Switch cabinet wrench for all usual technical shut-off systems
Square locking: 5, 6, 7-8, 9-10 mm, including 7-8 mm also magnet
A double turning mechanism allows 8 different locks to be positioned
The body houses a 5 mm square suitable for aerating radiator valves and a 1/4” bit holder including magnet
Specification:
1x Half-moon: 6mm
1x Two-way: 3-5mm
4x Square: 5, 6, 7-8 & 9-10mm
3x Triangular: 7, 8-9 & 10-11mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome