0
1

GGS 18V-LIN Straight Grinder Naked, Carton

Order Code: ZT1027422X

£229.99 Inc VAT (20%)


Description

Compact: Most compact in class due to short nose and slim grip handle.
Light weight: Only 1.8kg.
Performance: New 4-pole DC motor same as the GWS 18 V-LI.
Premium Li-ion: Longer lifetime and runtime.
Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime.
Unique Bosch Premium lithium-ion technology for 400% longer lifetime and unbeatable battery runtime.
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge.

Comes with:
L-Boxx or Carton.

Batteries or Charger are NOT included.

Collet capacity: 8mm.
No-load speed: 22,000 rpm.
Battery voltage: 18 V.
Battery capacity: 3 Ah.
Total Shipping Weight: 5kg.

See full description
Specifications for GGS 18V-LIN Straight Grinder Naked, Carton
  • Weight
    1.8kg
  • Overall Length
    320mm
  • Number of Batteries Supplied
    0
  • Battery Capacity
    3.0
  • Includes
    Carton
  • Battery Type
    Lithium-Ion
  • Model Number
    GGS 18V-LIN
  • Brushed or Brushless
    Brushed
  • Grinding Wheel Diameter
    50mm
  • Bore Diameter
    6mm
  • Length
    320mm
  • No Load Speed
    22000rpm
  • Item
    Cordless Straight Grinder
  • Voltage
    18V
  • Power Source
    Battery