730 Carbide Steel Stub Drill


Select
£10.29 Inc VAT (20%)


See all variants from £10.29


Description unavailable

Feature Attributes

Material:
Carbide
Flute Type:
Spiral
Drill Diameter Tolerance:
h7
Point Type:
Faceted
Helix Type:
Normal Helix
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome