0
1
2

A520 HSS-Tin ADX S/S Stub Drill (Metric)


£10.99 Inc VAT (20%)
Up to 3.5% off

See 6 Product Variants
£10.99

Description

A520 HSS ADX stub drills feature a TiN coating over a hardy high speed steel shank for increased stability when machining. The coating provides excellent heat and wear resistance maintaining performance and prolonging the tool lifespan.

Features and Benefits
• Sturdy steel shank for improved strength and stability when machining
• TiN coating for greater heat and wear resistance
• Provides greater performance over longer periods with prolonged tool lifespan
• Designed for use where high productivity and accuracy are required

Specifications
• HSS
• TiN coated
• Metric
• Unique flute geometry
• 130° point angle
• Manufactured to DIN1897

Typical Applications
• Steel
• Stainless steel
• Cast iron

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome