Carbide Straight Shank Stub Drills - Metric


Select
£3.59 Inc VAT (20%)
Up to 16.5% off


See all variants from £3.59

Description

Carbide Straight Shank Stub Drills
Metric
For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic. Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6. Manufactured to DIN 6539.

Tolerances:
Cutting Dia. + 0.000mm - 0.015mm.
Shank Dia. + 0.000mm - 0.030mm.

Feature Attributes

Point Angle:
118 °
Standards Met:
DIN 6539
Finish/Coating:
Bright
Drill Diameter Tolerance:
h7
Number of Flutes:
2
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome