HSS-E Straight Shank UFL Stub Drills - Inches


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

HSS-E - fibre-steamed
Type UFL®
right-hand cutting
130° point angle

Feature Attributes

Coolant Delivery:
External
Cutting Direction:
Right Hand
Standards Met:
DIN 1897
Shank Diameter Tolerance:
f11
Helix Type:
High Helix
Point Angle:
130 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome