HSS Straight Shank Stub TiN Coated Drills - Metric


Select
£2.69 Inc VAT (20%)
Up to 32.5% off


See all variants from £2.69

Description

Series 2001 are general purpose drill for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. The TiN coating provides longer tool life or increased cutting speeds. Manufactured to BS 328, DIN 1897 RN.

Features and Benefits
• High speed steel construction for improved durability
• TiN coating for longer lifespan and increased cutting speeds
• For drilling steels, cast iron, alloy steel and malleable cast iron

Standards
• BS 328, DIN 1897 RN

Feature Attributes

Series:
2001
Material:
High Speed Steel
Cutting Direction:
Right Hand
Drill Diameter Tolerance:
h8
Helix Type:
Normal Helix
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome