Series 1900 VPH-GDS-XPM Stub Drills - TiCN Coated - Metric


Select
Select
£15.99 Inc VAT (20%)
Up to 3% off


See all variants from £15.99

Description

Series 1900 VPH-GDS-XPM Stub Drills
TiCN Coated - Metric
For hardened steels 40-45HRC straight shank.
V Coating: multi-layered PVD.
X Thinning for D up to 4mm, R Thinning for D 4.01mm.
Point angle a:
130 for D 2.01 to 4mm, 120 for D 4.01mm.

See full description

Feature Attributes

Coolant Delivery:
External
Point Angle:
130 °
Flute Type:
Spiral
Cutting Direction:
Right Hand
Number of Flutes:
2
Drill Diameter Tolerance:
H8
More attributes