Series 329 HSCo Straight Shank Heavy Duty Stub Drills - Inch


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

Series 329 HSCo Straight Shank Heavy Duty Stub Drills
Inch
HSCo GV120 Heavy Duty Stub Drills
Manufactured to Type GV120 DIN1897.

See full description

Feature Attributes

Point Type:
Thinned Point
Flute Type:
Spiral
Drill Diameter Tolerance:
h8
Material:
Cobalt High Speed Steel
Series:
329
Standards Met:
DIN 1897
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome