Series 329 HSCo Straight Shank Heavy Duty Stub Drills - Metric


Select
£4.49 Inc VAT (20%)
Up to 6.5% off


See all variants from £4.49

Description

Series 329 HSCo Straight Shank Heavy Duty Stub Drills
Metric
HSCo GV120 Heavy Duty Stub Drills
Manufactured to Type GV120 DIN1897.

Feature Attributes

Number of Flutes:
2
Standards Met:
DIN 1897
Flute Type:
Spiral
Material:
Cobalt High Speed Steel
Point Angle:
130 °
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome